Shop SPECTRUM
See all product information
Create Account
Sodium Hydroxide, 20L
- Mfr # S-395-20LTCU56
- Zoro # G8045088
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Size
20 L
Chemical Container Material
Plastic
Concentration
10 N
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-395-20LTCU56
- Zoro #
- G8045088
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Concentration
- 10 N
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1824, Sodium Hydroxide, Solution, 8, PG II
- Chemical Formula
- NaOH
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Sodium Hydroxide
- Form
- Liquid
- Molecular Weight
- 40
- Container Material
- Plastic
- CAS Number
- 1310-73-2, 7732-18-5
- REMOVE - Previous PI Node
- S
- Quantity
- 20
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Sodium Hydroxide, Concentration 10 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.