Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.0493 N

  • Mfr # R6969000-1B
  • Zoro # G203562944

product price: 
$
82.55
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Concentration
0.0493 N
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6969000-1B
Zoro #
G203562944
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Concentration
0.0493 N
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Shelf Life
24 mo
Quantity
1
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
AgNO3
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Container Material
Plastic
Application
Analytical Reagent
Volume
1 L
Form
Liquid
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.0493 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.