Sodium Hydroxide, 0.4 Percent w/v Aqueous

  • Mfr # R7242500-1A
  • Zoro # G304399104
product price: 
$
29.59
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7242500-1A
Zoro #
G304399104
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Shelf Life
36 mo
CAS Number
1310-73-2, 7732-18-5
Concentration
0.4 % w/v
Chemical Grade
ACS, Lab
Volume
1 L
Container Material
Plastic
Application
Analytical Reagent
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Quantity
1
Color
Colorless
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Chemical Formula
NaOH
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
pH Level
13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.4 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews