Sodium AA, 1000 ppm in HNO3
- Mfr # RANA1KN0-500N
- Zoro # G603562179
product price:Â
$
83.99
/ea
Key Features
Chemical Container Material
Plastic
Concentration
1000 ppm
CAS Number
7732-18-5;7697-37-2;497-19-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RANA1KN0-500N
- Zoro #
- G603562179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium AA Standard
- Chemical Container Material
- Plastic
- Concentration
- 1000 ppm
- CAS Number
- 7732-18-5;7697-37-2;497-19-8
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Product Type
- Sodium AA, 1000 ppm in HNO3
Description
Sodium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;497-19-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.