Sulfuric Acid, 10 Percent v/v Aqueous So

  • Mfr # R8150000-500A
  • Zoro # G303586055
product price: 
$
31.79
/ea

Key Features

Chemical Container Size
500 mL
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Standards
ASTM, EP
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8150000-500A
Zoro #
G303586055
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Standards
ASTM, EP
Shelf Life
36 mo
Concentration
10 % v/v
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST SRM 84
Container Material
Plastic
Chemical Formula
H2SO4
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
REMOVE - Previous PI Node
S
Container Type
Bottle
Application
Analytical Reagent
Color
Colorless
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 8, PG II, UN2796
Storage Temperature
Ambient
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 10 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN2796, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews