Sodium Thiosulfate Precis Sol, 0.01 N

  • Mfr # R7890000-20F
  • Zoro # G905922862
product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 136
Chemical Grade
ACS, Lab
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Concentration
0.01 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7890000-20F
Zoro #
G905922862
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
Chemical Grade
ACS, Lab
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Concentration
0.01 N
Standards
ASTM, EP
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Type
Box
Shelf Life
18 mo
APHA
4500-Cl B
Chemical Formula
Na2S2O3; 5H2O
Quantity
1
Volume
20 L
Container Material
Plastic
Form
Liquid
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Storage Temperature
Ambient
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.01 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews