Shop RICCA CHEMICAL

Sodium Hypochlorite Solution, 6 Percent

  • Mfr # R7495700-1B
  • Zoro # G204399266

product price: 
$
90.99
/ea

Key Features

Shipping Restrictions
Class 8, PG III, UN1791
Concentration
6 %
Product Type
Sodium Hypochlorite
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7495700-1B
Zoro #
G204399266
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hypochlorite
Shipping Restrictions
Class 8, PG III, UN1791
Concentration
6 %
Product Type
Sodium Hypochlorite
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
7681-52-9, 7732-18-5
Chemical Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Shelf Life
6 mo
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM E288
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite)
Application
Analytical Reagent
Chemical Formula
NaOCl
Color
Colorless
Form
Liquid
Storage Temperature
Ambient
Volume
1 L
Container Material
Plastic
Quantity
1
pH Level
alkaline
Wire Color
Colorless

Description

Sodium Hypochlorite, Concentration 6 Percent, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite), Chemical Formula NaOCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 6 mo, Shipping Restrictions Class 8, PG III, UN1791, Standards ASTM E288, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.