Shop RICCA CHEMICAL

Sodium Phosphate, Dibasic TS Aqueous Sol

  • Mfr # R7522000-500A
  • Zoro # G803562191

product price: 
$
67.59
/ea

Key Features

Product Type
Sodium Phosphate - Saturated
Shelf Life
18 mo
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
CAS Number
7558-79-4, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7522000-500A
Zoro #
G803562191
UPC #
-
Country of Origin
United States
Item
Sodium Phosphate - Saturated
Product Type
Sodium Phosphate - Saturated
Shelf Life
18 mo
Chemical Grade
ACS, Lab
CAS Number
7558-79-4, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Standards
ASTM, EP
Calibration Certificate
NIST
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Chemical Formula
Na2HPO4
Volume
500 mL
Color
Colorless
Quantity
1
Container Material
Plastic
Form
Liquid
Concentration
6.35 % w/v
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
pH Level
9 - 10
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Phosphate - Saturated, Concentration 6.35 Percent w/v, CAS Number 7558-79-4, 7732-18-5, Molecular Weight 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.