Sulfuric Acid Precision Solution, 1 N

  • Mfr # R8300000-10F
  • Zoro # G903562787
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Concentration
1 N
Product Type
Sulfuric Acid
Chemical Grade
ACS, Lab
Chemical Container Size
10 L
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8300000-10F
Zoro #
G903562787
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sulfuric Acid
Concentration
1 N
Product Type
Sulfuric Acid
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Standards
ASTM, EP
APHA
5210 B
Shelf Life
36 mo
CAS Number
7664-93-9, 7732-18-5
Chemical Container Type
Box
Calibration Certificate
NIST SRM 723
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Color
Colorless
Container Material
Plastic
Chemical Formula
H2SO4
Storage Temperature
Ambient
Form
Liquid
Application
Analytical Reagent
Volume
10 L
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid)
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews