Shop RICCA CHEMICAL

Sodium Hypochlorite Solution, 2.5 Percen

  • Mfr # R7495100-4A
  • Zoro # G203562258

product price: 
$
91.59
/ea

Key Features

Calibration Certificate
NIST SRM 136
Shelf Life
6 mo
APHA
4500-NH3 G
Concentration
2.5 % w/w
CAS Number
7681-52-9, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7495100-4A
Zoro #
G203562258
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hypochlorite
Calibration Certificate
NIST SRM 136
Shelf Life
6 mo
APHA
4500-NH3 G
Concentration
2.5 % w/w
CAS Number
7681-52-9, 7732-18-5
Standards
ASTM, EP
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Sodium Hypochlorite
Chemical Grade
ACS, Lab
Container Type
Bottle
REMOVE - Previous PI Node
S
Color
Colorless
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite)
Container Material
Plastic
Storage Temperature
Ambient
Form
Liquid
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 8, PG III, UN1791
Chemical Formula
NaOCl
Volume
4 L
pH Level
alkaline
Wire Color
Colorless

Description

Sodium Hypochlorite, Concentration 2.5 Percent w/w, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite), Chemical Formula NaOCl, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 6 mo, Shipping Restrictions Class 8, PG III, UN1791, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.