Sodium Hydroxide, 10 Percent w/w Aqueous

  • Mfr # R7261000-20F
  • Zoro # G705379842
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Hydroxide
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Chemical Container Size
20 L
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7261000-20F
Zoro #
G705379842
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Concentration
10 % w/w
Shipping Restrictions
Class 8, PG II, UN1824
Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
Form
Liquid
Storage Temperature
Ambient
Container Material
Plastic
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Chemical Formula
NaOH
Quantity
1
Color
Colorless
Volume
20 L
Application
Analytical Reagent
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Hydroxide, Concentration 10 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews