Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Phenate Solution, for Ammonia Nit
- Mfr # R7518000-1A
- Zoro # G804399338
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Standards
EPA 350.1
Chemical Container Size
1 L
Chemical Container Material
Plastic
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7518000-1A
- Zoro #
- G804399338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
- Chemical Container Type
- Bottle
- Standards
- EPA 350.1
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
- CAS Number
- 7732-18-5;108-95-2;1310-73-2
- Product Type
- Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
- Chemical Grade
- ACS
- APHA
- 4500-NH3 G
Description
Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis, CAS Number 7732-18-5;108-95-2;1310-73-2, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Standards EPA 350.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR