Sulfuric Acid Precision Solution, 0.255 N

  • Mfr # R8272000-10F
  • Zoro # G605922889
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Concentration
0.255 N
Calibration Certificate
NIST SRM 723
CAS Number
7664-93-9, 7732-18-5
Chemical Container Size
10 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8272000-10F
Zoro #
G605922889
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sulfuric Acid
Shelf Life
36 mo
Concentration
0.255 N
Calibration Certificate
NIST SRM 723
CAS Number
7664-93-9, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Quantity
1
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Color
Colorless
Features
For Crude Fiber Analysis of Food and Feed
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Chemical Formula
H2SO4
Volume
10 L
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Special Information
For Crude Fiber Analysis of Food and Feed
Application
Analytical Reagent
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.255 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews