Shop RICCA CHEMICAL

Sodium Sulfite, 5 Percent w/v Aqueous Sol

  • Mfr # R7580000-1A
  • Zoro # G004398957

product price: 
$
63.49
/ea

Key Features

APHA
3500-Pb B
Shelf Life
12 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7580000-1A
Zoro #
G004398957
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Sulfite
APHA
3500-Pb B
Shelf Life
12 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Chemical Grade
ACS, Lab
CAS Number
7732-18-5, 7757-83-7
Chemical Container Type
Bottle
Concentration
5 % w/v
Product Type
Sodium Sulfite
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Volume
1 L
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Molecular Weight
126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water)
Standards
ASTM, EP
Storage Temperature
Ambient
Chemical Formula
Na2SO3
pH Level
9.0 - 9.5
Wire Color
Colorless

Description

Sodium Sulfite, Concentration 5 Percent w/v, CAS Number 7732-18-5, 7757-83-7, Molecular Weight 126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water), Chemical Formula Na2SO3, APHA 3500-Pb B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.