Sulfuric Acid RS, 10 Percent w/v Aqueous
- Mfr # R8154000-4A
- Zoro # G904399245
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Concentration
10%w/v
Shipping Restrictions
Product Type
Sulfuric Acid RS, (Certified 10% w/v) Aqueous
Calibration Certificate
NIST SRM 84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8154000-4A
- Zoro #
- G904399245
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Sulfuric Acid RS, (Certified 10% w/v) Aqueous
- Chemical Grade
- ACS
- Concentration
- 10%w/v
- Shipping Restrictions
- Product Type
- Sulfuric Acid RS, (Certified 10% w/v) Aqueous
- Calibration Certificate
- NIST SRM 84
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5;7664-93-9;
- Shelf Life
- 24 mo
Description
Sulfuric Acid Rs, Concentration 10 Percentw/v, CAS Number 7732-18-5;7664-93-9;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 84, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.