Sulfate Std Stock, Alcoholic
- Mfr # R8111000-500A
- Zoro # G105922815
product price:Â
$
97.79
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8111000-500A
- Zoro #
- G105922815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sulfate Std Stock, Alcoholic
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 12 mo
- Product Type
- Sulfate Std Stock, Alcoholic
- CAS Number
- 7732-18-5;64-17-5;7778-80-5
Description
Sulfate Std Stock, Alcoholic, CAS Number 7732-18-5;64-17-5;7778-80-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.