Shop RICCA CHEMICAL

Sodium Sulfite, 5 Percent w/v Aqueous Sol

  • Mfr # R7580000-500A
  • Zoro # G304398930

product price: 
$
41.59
/ea

Key Features

Concentration
5 % w/v
Calibration Certificate
NIST SRM 136
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Product Type
Sodium Sulfite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7580000-500A
Zoro #
G304398930
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Sulfite
Concentration
5 % w/v
Calibration Certificate
NIST SRM 136
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Product Type
Sodium Sulfite
Shelf Life
12 mo
APHA
3500-Pb B
CAS Number
7732-18-5, 7757-83-7
Chemical Container Material
Plastic
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Form
Liquid
Container Type
Bottle
Chemical Formula
Na2SO3
Color
Colorless
Application
Analytical Reagent
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water)
Standards
ASTM, EP
pH Level
9.0 - 9.5

Description

Sodium Sulfite, Concentration 5 Percent w/v, CAS Number 7732-18-5, 7757-83-7, Molecular Weight 126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water), Chemical Formula Na2SO3, APHA 3500-Pb B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.