Sodium Carbonate Precision Sol, 0.025 N

  • Mfr # R7176000-500A
  • Zoro # G304398879
product price: 
$
35.59
/ea

Key Features

Shelf Life
12 mo
CAS Number
497-19-8, 7732-18-5
Chemical Container Size
500 mL
Product Type
Sodium Carbonate
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7176000-500A
Zoro #
G304398879
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Shelf Life
12 mo
CAS Number
497-19-8, 7732-18-5
Product Type
Sodium Carbonate
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
0.025 N
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Color
Colorless
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
Na2CO3
Volume
500 mL
Form
Liquid
pH Level
11 - 11.5
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Carbonate, Concentration 0.025 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews