Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.01 N

  • Mfr # R8196000-4A
  • Zoro # G203562432

product price: 
$
69.59
/ea

Key Features

Chemical Container Type
Bottle
Concentration
0.01 N
Chemical Grade
ACS, Lab
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8196000-4A
Zoro #
G203562432
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sulfuric Acid
Chemical Container Type
Bottle
Concentration
0.01 N
Chemical Grade
ACS, Lab
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 84
CAS Number
7664-93-9, 7732-18-5
Standards
ASTM, EP
Shelf Life
36 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Application
Analytical Reagent
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2SO4
Quantity
1
Container Material
Plastic
Container Type
Bottle
Volume
4 L
Color
Colorless
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
pH Level
2.1

Description

Sulfuric Acid, Concentration 0.01 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.