Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.25 N

  • Mfr # R8270000-20F
  • Zoro # G703562345

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sulfuric Acid
Chemical Grade
Lab
APHA
3500-Hg C
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8270000-20F
Zoro #
G703562345
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sulfuric Acid
Product Type
Sulfuric Acid
Chemical Grade
Lab
APHA
3500-Hg C
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Concentration
0.25 N
Standards
TAPPI T 689 om-93
Chemical Container Material
Plastic
Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2SO4
Volume
20 L
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.25 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 3500-Hg C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 689 om-93, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.