Sodium Thiosulfate Precis Sol, 0.01 N

  • Mfr # R7890000-10F
  • Zoro # G603563114
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
Chemical Container Type
Box
Shelf Life
18 mo
Product Type
Sodium Thiosulfate
APHA
4500-Cl B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7890000-10F
Zoro #
G603563114
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Thiosulfate
Chemical Container Type
Box
Shelf Life
18 mo
Product Type
Sodium Thiosulfate
APHA
4500-Cl B
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 136
Standards
ASTM, EP
Concentration
0.01 N
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Form
Liquid
Chemical Formula
Na2S2O3; 5H2O
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Volume
10 L
Storage Temperature
Ambient
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Storage Temperature - Maximum
30 Degrees C
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.01 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews