Sodium Carbonate Precision Sol, 0.05 N

  • Mfr # R7185000-1A
  • Zoro # G703574140
product price: 
$
44.59
/ea

Key Features

Concentration
0.05 N
Chemical Grade
ACS, Lab
Product Type
Sodium Carbonate
Shelf Life
12 mo
APHA
2320 B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7185000-1A
Zoro #
G703574140
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Carbonate
Concentration
0.05 N
Chemical Grade
ACS, Lab
Product Type
Sodium Carbonate
Shelf Life
12 mo
APHA
2320 B
Standards
ASTM, EP
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
CAS Number
497-19-8, 7732-18-5
Chemical Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2CO3
Storage Temperature
Ambient
Volume
1 L
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Quantity
1
Color
Colorless
Container Type
Bottle
Application
Analytical Reagent
REMOVE - Previous PI Node
S
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.05 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews