Sodium Thiosulfate Precis Sol, 0.01 N

  • Mfr # R7890000-500A
  • Zoro # G804399086
product price: 
$
18.99
/ea

Key Features

Chemical Container Size
500 mL
Standards
ASTM, EP
Concentration
0.01 N
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7890000-500A
Zoro #
G804399086
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Thiosulfate
Standards
ASTM, EP
Concentration
0.01 N
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
APHA
4500-Cl B
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Container Material
Plastic
Color
Colorless
Chemical Formula
Na2S2O3; 5H2O
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Container Type
Bottle
Application
Analytical Reagent
Storage Temperature
Ambient
Volume
500 mL
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.01 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews