Shop RICCA CHEMICAL

Sodium Thiosulfate Precis Sol, 0.0394 N

  • Mfr # R7930000-1A
  • Zoro # G904398934

product price: 
$
32.29
/ea

Key Features

Chemical Container Size
1 L
CAS Number
10102-17-7, 497-19-8, 71-41-0, 7732-18-5
Product Type
Sodium Thiosulfate
Shelf Life
18 mo
Calibration Certificate
NIST SRM 136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7930000-1A
Zoro #
G904398934
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 71-41-0, 7732-18-5
Product Type
Sodium Thiosulfate
Shelf Life
18 mo
Calibration Certificate
NIST SRM 136
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Concentration
0.0394 N
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Special Information
For Iodine Adsorption Number of Carbon Black
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Volume
1 L
Container Type
Bottle
Quantity
1
Storage Temperature
Ambient
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate); 88.14 g/mol (1-Pentanol)
Chemical Formula
Na2S2O3; 5H2O
Container Material
Plastic
Form
Liquid
Features
For Iodine Adsorption Number of Carbon Black
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Thiosulfate, Concentration 0.0394 N, CAS Number 10102-17-7, 497-19-8, 71-41-0, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate); 88.14 g/mol (1-Pentanol), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.