Sodium Thiosulfate Precision Sol, 0.1 N

  • Mfr # R7950000-120A
  • Zoro # G703563137
product price: 
$
20.39
/ea

Key Features

Product Type
Sodium Thiosulfate
Standards
ASTM, EP
Concentration
0.1 N
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Size
120 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7950000-120A
Zoro #
G703563137
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sodium Thiosulfate
Product Type
Sodium Thiosulfate
Standards
ASTM, EP
Concentration
0.1 N
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS, Lab
APHA
4500-ClO2 E
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Container Type
Bottle
Volume
120 mL
Quantity
1
Chemical Formula
Na2S2O3; 5H2O
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Form
Liquid
Container Material
Plastic
Color
Colorless
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-ClO2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews