Sodium Thiosulfate Precision Sol, 0.2 N

  • Mfr # R7960000-500A
  • Zoro # G404399257
product price: 
$
23.79
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
0.2 N
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7960000-500A
Zoro #
G404399257
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Thiosulfate
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
0.2 N
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Grade
Lab
Standards
TAPPI T 236 cm-85
Chemical Container Type
Bottle
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
REMOVE - Previous PI Node
S
Quantity
1
Storage Temperature
Ambient
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Chemical Formula
Na2S2O3; 5H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Application
Analytical Reagent
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.2 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews