Sodium Hydrox Precision Sol, 0.0227 N

  • Mfr # R7310000-10F
  • Zoro # G603562773
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

APHA
407 B
Chemical Grade
ACS, Lab
Concentration
0.0227 N
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7310000-10F
Zoro #
G603562773
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
APHA
407 B
Chemical Grade
ACS, Lab
Concentration
0.0227 N
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST SRM 84
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Container Material
Plastic
Standards
ASTM, EP
Container Type
Box
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Volume
10 L
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.0227 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 407 B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews