Stannous Chloride Reagent II, for Phosph
- Mfr # R7998000-500A
- Zoro # G805922856
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
CAS Number
56-81-5; 10025-69-1
Shelf Life
12 mo
Chemical Container Size
500 mL
Chemical Container Type
Bottle
APHA
4500-P D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7998000-500A
- Zoro #
- G805922856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Stannous Chloride Reagent II (Certified), for Phosphate Analysis (with extraction)
- CAS Number
- 56-81-5; 10025-69-1
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
- APHA
- 4500-P D
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Product Type
- Stannous Chloride Reagent II (Certified), for Phosphate Analysis (with extraction)
Description
Stannous Chloride Reagents II (Certified), for Phosphate Analysis (with extraction), CAS Number 56-81-5; 10025-69-1, APHA 4500-P D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.