Sodium Thiocyanate Precision Sol, 0.1 N
- Mfr # R7860000-20F
- Zoro # G804398850
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5;540-72-7
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM999
Concentration
0.1 N
Chemical Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7860000-20F
- Zoro #
- G804398850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Sodium Thiocyanate Precision Solution
- CAS Number
- 7732-18-5;540-72-7
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST SRM999
- Concentration
- 0.1 N
- Chemical Container Type
- Box
- Shelf Life
- 18 mo
- Chemical Grade
- ACS
- Product Type
- Sodium Thiocyanate Precision Solution
Description
Sodium Thiocyanate Precision Solution, Concentration 0.1 N, CAS Number 7732-18-5;540-72-7, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM999, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.