Shop RICCA CHEMICAL
See all product information
Create Account
Rhodium ICPMS, 1000 ppm/HCl
- Mfr # RMSRH1KH-100N
- Zoro # G305922844
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Concentration
1000 ppm
Chemical Container Material
Plastic
CAS Number
20765-98-4;
Chemical Container Type
Bottle
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMSRH1KH-100N
- Zoro #
- G305922844
- UPC #
- -
- Country of Origin
- United States
- Item
- Rhodium ICP-Ms
- Concentration
- 1000 ppm
- Chemical Container Material
- Plastic
- CAS Number
- 20765-98-4;
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 18 mo
- Product Type
- Rhodium ICPMS, 1000 ppm / HCl
Dimensions
- Chemical Container Size
- 100 mL
Description
Rhodium ICP-Ms, Concentration 1000 ppm, CAS Number 20765-98-4;, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.