Shop RICCA CHEMICAL

Starch, 1 Percent w/v, Aqueous Solution, wi

  • Mfr # R8052000-4A
  • Zoro # G803562788

product price: 
$
86.15
/ea

Key Features

Form
Liquid
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Shelf Life
12 mo
Product Type
Starch Indicator - with Chloroform Preservative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8052000-4A
Zoro #
G803562788
UPC #
-
Country of Origin
United States
Item
Starch Indicator - with Chloroform Preservative
Form
Liquid
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Shelf Life
12 mo
Product Type
Starch Indicator - with Chloroform Preservative
Concentration
1 % w/v
CAS Number
67-66-3, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Chemical Formula
(C6H10O5)n
Container Type
Bottle
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Color
Colorless
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
4 L
Quantity
1
Calibration Certificate
NIST
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
119.37 g/mol (Chloroform); 18.01 g/mol (Water)
Application
Analytical Reagent
Container Material
Plastic
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Starch Indicator - with Chloroform Preservative, Concentration 1 Percent w/v, CAS Number 67-66-3, 7732-18-5, 9005-84-9, Molecular Weight 119.37 g/mol (Chloroform); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.