Starch Indicator, 1 Percent w/v Aqueous S

  • Mfr # R8050000-1A
  • Zoro # G403562546
product price: 
$
32.69
/ea

Key Features

Form
Liquid
Chemical Grade
ACS, Lab
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8050000-1A
Zoro #
G403562546
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Chemical Grade
ACS, Lab
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Standards
ASTM, EP
Concentration
1 % w/v
Shelf Life
24 mo
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Chemical Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Features
For Iodometric Titrations
Storage Temperature
Ambient
Special Information
For Iodometric Titrations
Application
Analytical Reagent
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Color
Colorless
Volume
1 L
Container Type
Bottle
Chemical Formula
(C6H10O5)n
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Quantity
1
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 1 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews