Shop RICCA CHEMICAL
See all product information
Create Account
Silver ICPMS, 1000 ppm in HNO3
- Mfr # RMSAG1KN-100B
- Zoro # G803561828
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
100 mL
Chemical Grade
Reagent
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMSAG1KN-100B
- Zoro #
- G803561828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Silver ICPMS, 1000 ppm in HNO3
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST SRM 999
- CAS Number
- 7732-18-5;7697-37-2;7761-88-8
- Shelf Life
- 18 mo
- Standards
- EPA 200.8; EPA SW-846 6020
- Concentration
- 1000 ppm
- Product Type
- Silver ICPMS, 1000 ppm in HNO3
Description
Silver ICP-Ms, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;7761-88-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 18 mo, Standards EPA 200.8; EPA SW-846 6020
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.