Starch Indicator, 1 Percent w/v Aqueous S

  • Mfr # R8050000-4A
  • Zoro # G403567282
product price: 
$
75.39
/ea

Key Features

Form
Liquid
Standards
ASTM, EP
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8050000-4A
Zoro #
G403567282
UPC #
-
Country of Origin
United States
Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Standards
ASTM, EP
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Concentration
1 % w/v
Chemical Grade
ACS, Lab
Quantity
1
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
REMOVE - Previous PI Node
S
Features
For Iodometric Titrations
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Storage Temperature
Ambient
Special Information
For Iodometric Titrations
Chemical Formula
(C6H10O5)n
Volume
4 L
Application
Analytical Reagent
Calibration Certificate
NIST
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 1 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews