Soap Solution, 1 mL=1 mg CaCO3
- Mfr # R7110100-4A
- Zoro # G205379816
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Product Type
Soap Solution, 1 mL=1 mg CaCO3
Chemical Container Material
Plastic
Chemical Grade
ACS
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7110100-4A
- Zoro #
- G205379816
- UPC #
- -
- Country of Origin
- United States
- Item
- Soap Solution, 1 mL=1 mg CaCO3
- Product Type
- Soap Solution, 1 mL=1 mg CaCO3
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Shelf Life
- 12 mo
- Calibration Certificate
- NIST SRM 915
- Concentration
- 1 mL=1 CaCO3
- CAS Number
- 64-17-5;7732-18-5;8029-38-7
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 4 L
Description
Soap Solution, Concentration 1 mL=1 CaCO3, CAS Number 64-17-5;7732-18-5;8029-38-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 915, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.