Silver Nitrate

  • Mfr # RDCS0170-500B1
  • Zoro # G505379844
product price: 
$
13,129.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shipping Restrictions
Class 5.1, PG II, UN1493
Chemical Container Material
Plastic
CAS Number
7761-88-8
Shelf Life
60 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDCS0170-500B1
Zoro #
G505379844
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Silver Nitrate
Form
Powder
Shipping Restrictions
Class 5.1, PG II, UN1493
Chemical Container Material
Plastic
CAS Number
7761-88-8
Shelf Life
60 mo
Chemical Container Type
Bottle
Special Information
For Laboratory use Only
Chemical Grade
ACS
Product Type
Silver Nitrate
Quantity
1
Color
Colorless
Application
Analytical Reagent
Chemical Formula
AgNO3
Container Material
Plastic
Storage Temperature
Ambient
Container Type
Bottle
Calibration Certificate
NIST
Features
For Laboratory use Only
Molecular Weight
169.87 g/mol
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Volume
500 g
Concentration
99 % (Minimum)
Storage Temperature - Minimum
15 Degrees C
pH Level
Approximately 7 (solution)
Wire Color
Colorless

Description

Silver Nitrate, Concentration 99 Percent (Minimum), CAS Number 7761-88-8, Molecular Weight 169.87 g/mol, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shelf Life 60 mo, Shipping Restrictions Class 5.1, PG II, UN1493, Standards Not Applicable, Special Information For Laboratory use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews