Nessler Reagent, Cert for Ammonia Nitrog

  • Mfr # R5250000-120B
  • Zoro # G605606574
product price: 
$
39.19
/ea

Key Features

Form
Liquid
APHA
4500-NH3 C
Chemical Grade
ACS, Lab, Reagent
Shelf Life
12 mo
Chemical Container Size
120 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5250000-120B
Zoro #
G605606574
UPC #
-
Country of Origin
United States
Item
Nessler Reagent - for Ammonia Nitrogen Determination
Form
Liquid
APHA
4500-NH3 C
Chemical Grade
ACS, Lab, Reagent
Shelf Life
12 mo
Product Type
Nessler Reagent - for Ammonia Nitrogen Determination
Standards
ASTM, EP
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7681-11-0, 7732-18-5, 7774-29-0
Chemical Container Material
Plastic
Volume
120 mL
Shipping Restrictions
Class 8 (6.1), PG II, UN2922
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Chemical Formula
NaOH; HgI2
Quantity
1
Molecular Weight
166 g/mol (Potassium Iodide); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 454.39 g/mol (Mercuric Iodide)
Storage Temperature - Maximum
30 Degrees C
Special Information
For Ammonia Nitrogen Determination
Color
Colorless
Container Type
Bottle
REMOVE - Previous PI Node
N
Storage Temperature
Ambient
Features
For Ammonia Nitrogen Determination
Container Material
Plastic
Calibration Certificate
NIST
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
120 mL

Description

Nessler Reagent - for Ammonia Nitrogen Determination, Concentration Not Applicable, CAS Number 1310-73-2, 7681-11-0, 7732-18-5, 7774-29-0, Molecular Weight 166 g/mol (Potassium Iodide); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 454.39 g/mol (Mercuric Iodide), Chemical Formula NaOH; HgI2, APHA 4500-NH3 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Reagent, Chemical Container Size 120 mL, Chemical Family Type Reagent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews