Starch Indicator, 2 Percent w/v Aqueous S

  • Mfr # R8055000-500A
  • Zoro # G904398965
product price: 
$
59.15
/ea

Key Features

Form
Liquid
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8055000-500A
Zoro #
G904398965
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Standards
ASTM, EP
Concentration
2 % w/v
Chemical Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-84-9
APHA
4500-O D
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Iodometric Titrations
Volume
500 mL
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Color
Colorless
Quantity
1
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Features
For Iodometric Titrations
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Application
Analytical Reagent
Calibration Certificate
NIST
Chemical Formula
(C6H10O5)n
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 2 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews