Thiourea, Crystal, Reagent, ACS, 25g
- Mfr # T1040-25GM04
- Zoro # G7984678
product price:Â
$
62.19
/ea
Key Features
Molecular Weight
F.W. 76.12
Chemical Container Type
Bottle
CAS Number
62-56-6
Chemical Grade
ACS
Shipping Restrictions
UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1040-25GM04
- Zoro #
- G7984678
- UPC #
- -
- Country of Origin
- United States
- Item
- Thiourea, Crystal, Reagents, ACS
- Molecular Weight
- F.W. 76.12
- Chemical Container Type
- Bottle
- CAS Number
- 62-56-6
- Chemical Grade
- ACS
- Shipping Restrictions
- UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- CH4N2S
Dimensions
- Chemical Container Size
- 25 g
Description
Thiourea, Crystal, Reagent, ACS, CAS Number 62-56-6, Molecular Weight F.W. 76.12, Chemical Formula CH4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.