Synthetic Sea Water, ASTM D1141 Substitut

  • Mfr # R8363000-4A
  • Zoro # G303562516
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Standards
ASTM D1141
Chemical Grade
Lab
Product Type
Synthetic Seawater
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8363000-4A
Zoro #
G303562516
UPC #
-
Country of Origin
United States
Item
Synthetic Seawater
Form
Liquid
Standards
ASTM D1141
Chemical Grade
Lab
Product Type
Synthetic Seawater
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
CAS Number
10025-70-4, 10035-04-8, 10043-35-3, 1310-73-2, 144-55-8, 7447-40-7, 7647-14-5, 7681-49-4, 7732-18-5, 7757-82-6, 7758-02-3, 7791-18-6
Storage Temperature
Ambient
Volume
4 L
REMOVE - Previous PI Node
S
Container Material
Plastic
Chemical Formula
NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Application
Analytical Reagent
Molecular Weight
150.08 g/mol (Tartaric Acid); 18.01 g/mol (Water)
pH Level
8.225 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Synthetic Seawater, Concentration Not Applicable, CAS Number 10025-70-4, 10035-04-8, 10043-35-3, 1310-73-2, 144-55-8, 7447-40-7, 7647-14-5, 7681-49-4, 7732-18-5, 7757-82-6, 7758-02-3, 7791-18-6, Molecular Weight 150.08 g/mol (Tartaric Acid); 18.01 g/mol (Water), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews