Starch Solution R, EP Reagent 1085103
- Mfr # R8046000-500A
- Zoro # G603562254
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Chemical Container Type
Bottle
CAS Number
9005-84-9
Standards
EP 1085103
Product Type
Starch Solution R (Certified), EP Reagent 1085103
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8046000-500A
- Zoro #
- G603562254
- UPC #
- -
- Country of Origin
- United States
- Item
- Starch Solution R (Certified), EP Reagents 1085103
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
- CAS Number
- 9005-84-9
- Standards
- EP 1085103
- Product Type
- Starch Solution R (Certified), EP Reagent 1085103
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 mL
Description
Starch Solution R (Certified), EP Reagents 1085103, CAS Number 9005-84-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Standards EP 1085103
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.