Sulfosalicylic Acid, 500g
- Mfr # RDCS1190-500B1
- Zoro # G605380061
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5965-83-3
Chemical Grade
ACS
Product Type
Sulfosalicylic Acid
Shelf Life
60 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDCS1190-500B1
- Zoro #
- G605380061
- UPC #
- -
- Country of Origin
- United States
- Item
- Sulfosalicylic Acid
- CAS Number
- 5965-83-3
- Chemical Grade
- ACS
- Product Type
- Sulfosalicylic Acid
- Shelf Life
- 60 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Sulfosalicylic Acid, CAS Number 5965-83-3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 60 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.