Shop RICCA CHEMICAL
See all product information
Create Account
Synthetic Fresh Water, Moderately Hard 2
- Mfr # R8663000-4A
- Zoro # G905922893
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Product Type
Synthetic Fresh Water,Moderately Hard 2
Calibration Certificate
NIST SRM 3193
Chemical Container Size
4 L
APHA
8010 E
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8663000-4A
- Zoro #
- G905922893
- UPC #
- -
- Country of Origin
- United States
- Item
- Synthetic Fresh Water
- Product Type
- Synthetic Fresh Water,Moderately Hard 2
- Calibration Certificate
- NIST SRM 3193
- APHA
- 8010 E
- Chemical Container Type
- Bottle
- Standards
- EPA EPA/600/4-90/027F
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- CAS Number
- 144-55-8
Dimensions
- Chemical Container Size
- 4 L
Description
Synthetic Fresh Water, CAS Number 144-55-8, APHA 8010 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 3193, Shelf Life 12 mo, Standards EPA EPA/600/4-90/027F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.