Sodium Bicarbonate, 5.5 Percent w/v

  • Mfr # R7144500-500A
  • Zoro # G804398836
product price: 
$
34.99
/ea

Key Features

CAS Number
144-55-8, 7732-18-5
Chemical Container Size
500 mL
Product Type
Sodium Bicarbonate
Chemical Grade
ACS, Lab
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7144500-500A
Zoro #
G804398836
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Bicarbonate
CAS Number
144-55-8, 7732-18-5
Product Type
Sodium Bicarbonate
Chemical Grade
ACS, Lab
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Concentration
5.5 % w/v
Chemical Formula
NaHCO3
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Quantity
1
Form
Liquid
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate)
Container Type
Bottle
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Color
Colorless
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
slightly alkaline
Wire Color
Colorless

Description

Sodium Bicarbonate, Concentration 5.5 Percent w/v, CAS Number 144-55-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate), Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews