Sulfuric Acid Precision Solution, 0.01 N

  • Mfr # R8196000-20F
  • Zoro # G703563021
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM, EP
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8196000-20F
Zoro #
G703563021
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sulfuric Acid
Standards
ASTM, EP
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Product Type
Sulfuric Acid
Concentration
0.01 N
REMOVE - Previous PI Node
S
Chemical Formula
H2SO4
Container Material
Plastic
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Quantity
1
Form
Liquid
Color
Colorless
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
pH Level
2.1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.01 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews