Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.5 N

  • Mfr # R8280000-500A
  • Zoro # G604399309

product price: 
$
23.19
/ea

Key Features

Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8280000-500A
Zoro #
G604399309
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Product Type
Sulfuric Acid
Standards
ASTM, EP
Concentration
0.5 N
Shelf Life
36 mo
Container Material
Plastic
Storage Temperature
Ambient
Color
Colorless
REMOVE - Previous PI Node
S
Container Type
Bottle
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Chemical Formula
H2SO4
Form
Liquid
pH Level
Less Than 1

Description

Sulfuric Acid, Concentration 0.5 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.