Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.04 N

  • Mfr # R8215000-1A
  • Zoro # G004399343

product price: 
$
29.15
/ea

Key Features

CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Product Type
Sulfuric Acid
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8215000-1A
Zoro #
G004399343
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Product Type
Sulfuric Acid
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
APHA
4500-NH3 B
Calibration Certificate
NIST SRM 723
Concentration
0.04 N
Chemical Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Chemical Formula
H2SO4
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Storage Temperature
Ambient
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Volume
1 L
Color
Colorless
pH Level
Less Than 2
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sulfuric Acid, Concentration 0.04 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 4500-NH3 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.