Sodium Acetate, 0.05 M, pH 6.5
- Mfr # R7123000-500A
- Zoro # G804398904
product price:Â
$
69.69
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium Acetate, (Certified 0.05 M, pH 6.5)
CAS Number
7732-18-5; 64-19-7
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7123000-500A
- Zoro #
- G804398904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Acetate, (Certified 0.05 M, pH 6.5)
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Product Type
- Sodium Acetate, (Certified 0.05 M, pH 6.5)
- CAS Number
- 7732-18-5; 64-19-7
- Shelf Life
- 18 mo
- Calibration Certificate
- NIST SRM 185 & 186
- Concentration
- 0.05 M, pH 6.5
- Chemical Grade
- ACS
Description
Sodium Acetate Buffer, Concentration 0.05 M, pH 6.5, CAS Number 7732-18-5; 64-19-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 185 & 186, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.