Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.05 N

  • Mfr # R8219000-1A
  • Zoro # G704399315

product price: 
$
31.19
/ea

Key Features

Concentration
0.05 N
Standards
TAPPI T 610 sp-97
Chemical Container Size
1 L
Shelf Life
36 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8219000-1A
Zoro #
G704399315
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Concentration
0.05 N
Standards
TAPPI T 610 sp-97
Shelf Life
36 mo
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Chemical Grade
Lab
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Storage Temperature - Maximum
30 Degrees C
Volume
1 L
Chemical Formula
H2SO4
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Storage Temperature
Ambient
Quantity
1
REMOVE - Previous PI Node
S
Container Material
Plastic
Application
Analytical Reagent
Color
Colorless
Form
Liquid
pH Level
Less Than 2
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sulfuric Acid, Concentration 0.05 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 610 sp-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.