Shop RICCA CHEMICAL

Sodium Carbonate, 10 Percent w/v Aqueous

  • Mfr # R7160000-1A
  • Zoro # G703567265

product price: 
$
39.99
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7160000-1A
Zoro #
G703567265
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Carbonate
Chemical Container Type
Bottle
Product Type
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Concentration
10 % w/v
Shelf Life
24 mo
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Application
Analytical Reagent
Form
Liquid
Standards
ASTM, EP
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Volume
1 L
Chemical Formula
Na2CO3
Calibration Certificate
NIST
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
pH Level
Greater Than 12

Description

Sodium Carbonate, Concentration 10 Percent w/v, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.